Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3924 0/2GAL/1L IDH 434106 https://www.bdiexpress.com/medias/INDLOCXXXXXX-22384701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjN8aW1hZ2UvanBlZ3xhR0ptTDJnM05pOHhNRFkyTkRRNE5UWTFNRFEyTWk5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RRM01ERmZNekF3ZURNd01DNXFjR2N8OWMyMWRlMzkyNDYzYjViNTVmNWU1MTE1YzgzZGJlNjZmODY3OWFiNDZiMzdjMTUxYWYwY2IyMTQ1ZmFiZDhhOA
22384701 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3924 0/2GAL/1L IDH 434106

Description

AA 3924 0/2GAL/1L IDH 434106 ADHESIVE ; 36489 UV CURING BOTTLE 4EA/CS

General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Can; Disposable Medical Device

Part #

434106

BDI #
22384701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3407.2400000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,407.24 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.14
EAN
0079340364899
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Can
Texture
Liquid
Application
Disposable Medical Device
Tradename
3924
Manufacturer's Description
Loctite 3924 Light Cure Adhesive
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
78 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.25 Percentage | 14.31 G/L
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
434106
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Can; Disposable Medical Device

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh