LOCTITE
LOCTITE
AA 3926 1L IDH 434109
LOCTITE LOCTITE
Description
AA 3926 1L IDH 434109 ADHESIVE ; 36493 LIGHT CURE ACRYLIC 4EA/CS
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 1 L
Part #
434109
BDI #
1056420

Details
3584.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3926-1L-IDH-434109/p/1056420
Your Price
$ 3,584.52 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
1.15
EAN
0079340364936
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3926
Manufacturer's Description
Loctite 3926 Light Cure Adhesive; Plastic/Metal
Color
Transparent Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
80 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1 Percentage | 10.82 g/l
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure | Fluorescing | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36493
Weight / LBS
2.582
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices; Bottle; Viscous Liquid; Disposable Medical Device; Transparent Hazy; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh