https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3942-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjF8aW1hZ2UvanBlZ3xhR1V6TDJnNVpDOHhNRGN6TWpjME56a3hOVEk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek9UUXlYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58MTM2MTgzY2U5OWE0ZmQwZjY2MmZlZDZlZDFhNmZlZDU2MGE1MjNlYzg0MDgxOWI1OWEzZGFlMTU0Mjc0MmFjZQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3942-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjF8aW1hZ2UvanBlZ3xhR1V6TDJnNVpDOHhNRGN6TWpjME56a3hOVEk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek9UUXlYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58MTM2MTgzY2U5OWE0ZmQwZjY2MmZlZDZlZDFhNmZlZDU2MGE1MjNlYzg0MDgxOWI1OWEzZGFlMTU0Mjc0MmFjZQ
LOCTITE
LOCTITE
AA 3942 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3942 1L
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices | Bonding; Can; Disposable Medical Device
Part #
AA 3942 1L
BDI #
24599763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3942-1L/p/24599763
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Fluorescing Suitable for Disposable Medical Devices | Bonding
Container Type
Can
Texture
Liquid
Application
Disposable Medical Device
Tradename
3942
Manufacturer's Description
Loctite 3942 Light Cure Adhesive
Color
Transparent to Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
70 Deg C
Odor
Sharp
VOC Content - Percentage
1.1 Percentage | 12.41 G/L
Other Features
Acrylic Technology | One Component | Ultraviolet/Visible Light Cure
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Fluorescing Suitable for Disposable Medical Devices | Bonding; Can; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


