LOCTITE
LOCTITE
AA 40-514A 1043KG IDH 1218400
LOCTITE LOCTITE
Description
AA 40-514A ADHESIVE IDH 1218400 ; TO1043KG BONDMASTER LIQUID
General Purpose Structural Adhesive; Bonding; Pail; Lightweight Insulation to Ductwork and to Housings for Air Conditioning Unit and Furnace
Part #
1218400
BDI #
18203390

Details
33195.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-40-514A-1043KG-IDH-1218400/p/18203390
Your Price
$ 33,195.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1106.62
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Lightweight Insulation to Ductwork and to Housings for Air Conditioning Unit and Furnace
Tradename
40-514A
Manufacturer's Description
Loctite 40-514A Structural Adhesive
Color
Blue
Container Size value And um
1043 Kg
Substrate Material
Fibrous Glass | Jute
Degree of Flashpoint value And um
100 Deg C
Odor
Acrylic
Other Features
One Part Technology | Water Based | Pressure Sensitive
Net Weight
1043 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1218400
Long Description
General Purpose Structural Adhesive; Bonding; Pail; Lightweight Insulation to Ductwork and to Housings for Air Conditioning Unit and Furnace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh