https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjd8aW1hZ2UvanBlZ3xhR1JoTDJoaE55OHhNRFUyTVRFME5EazBOamN4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNakExTXpnMU5qTmZNekF3ZURNd01DNXFjR2N8ZGQxZTNhNDE0YmJjZmRhZjVlM2FiNDRjNTM1MWQ1ZmJlMmNiOTM1N2VlZDBmMjczZDhmZjkwNzZkMTY1Yjg4NQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjd8aW1hZ2UvanBlZ3xhR1JoTDJoaE55OHhNRFUyTVRFME5EazBOamN4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNakExTXpnMU5qTmZNekF3ZURNd01DNXFjR2N8ZGQxZTNhNDE0YmJjZmRhZjVlM2FiNDRjNTM1MWQ1ZmJlMmNiOTM1N2VlZDBmMjczZDhmZjkwNzZkMTY1Yjg4NQ
LOCTITE
LOCTITE
AA H3101 50ML IDH 2018435
LOCTITE LOCTITE
Description
AA H3101 ACRYLIC ADHESIVE IDH 2018435 ; 50ML DUAL CART HIGHY THIXOTROPIC 10EA/CS
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Part #
2018435
BDI #
20538563
Details
473.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H3101-50ML-IDH-2018435/p/20538563
Your Price
$ 473.80 / case
$ 474.00 / case BDIExpress
$ 474.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.073
EAN
0079340006584
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Non-Sagging Gap | Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3101 | SPEEDBONDER
Manufacturer's Description
Loctite H3101 Speedbonder Structural Adhesive
Color
Cream
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
14 Deg C SCC
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
0.3 Percentage | 2.87 G/L
Other Features
Two Part Acrylic Technology | Highly Thixotropic | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2018435
Long Description
General Purpose Structural Adhesive; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


