Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA H3300 ADHESIVE 400ML IDH 398436 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056330-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NzR8aW1hZ2UvanBlZ3xhR1ZqTDJnd1l5OHhNRFUyTVRBMU9EZzJOVEU0TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpNek1GOHpNREI0TXpBd0xtcHdad3wwZjQwOWI0ZWE1NzIxYTk0NmIzMjY2OWQ1MmQ5YTc5ZDJmMWNhNjI1YmJlOGQ4OGNhNDNlM2NmZjJkZDFiZjlm
1056330 General Purpose Adhesives 

LOCTITE LOCTITE

AA H3300 ADHESIVE 400ML IDH 398436

Description

AA H3300 ADHESIVE 400ML IDH 398436 ; 83019 ACRYLIC ADHESIVE 400ML 10EA/CS

General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Light Yellow; 400 Ml

Part #

398436

BDI #
1056330

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1536.348 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,536.35 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.58
EAN
0079340830196
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
H3300 | SPEEDBONDER
Manufacturer's Description
Loctite H3300 Speedbonder Structural Adhesive
Color
Light Yellow
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Non Sag | Viscosity 110000 CP | Drying Time 4 to 6 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83019
Weight / LBS
1.279
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Light Yellow; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh