Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA H3405 400ML/13.52OZ IDH 2624611 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH3405-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDd8aW1hZ2UvanBlZ3xhR0pqTDJoak1TOHhNRGN6TWpnM016TXhPRFF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU16UXdOVjlFUTFKVVh6UXdNRTFNWHpNd01IZ3pNREF1YW5Cbnw2ZWQ2NjJiY2Y1ZDNjMjM1NmY5YmJiYjkxMTlkOTljNTNhY2U1OGViM2M4NjdkMzIxMTMwOGRiYTk4MGFhYTU5
25133409 General Purpose Adhesives 

LOCTITE LOCTITE

AA H3405 400ML/13.52OZ IDH 2624611

Description

AA H3405 400ML/13.52OZ IDH 2624611 ; ADHESIVE 8EA/CS

General Purpose Structural Adhesive; Bonding; Dual Cartridge; Manual | Semi-Automatic and Fully Automatic Dispense System

Part #

2624611

BDI #
25133409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1453.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,453.12 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.626
EAN
0079340014237
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Manual | Semi-Automatic and Fully Automatic Dispense System
Tradename
H3405
Manufacturer's Description
Loctite H3405 Structural Adhesive
Color
Gray
Container Size value And um
400 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Impact and Peel Strength
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2624611
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Manual | Semi-Automatic and Fully Automatic Dispense System

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh