Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA H4500 490ML IDH 2060848 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AAH4500-DCRT-490ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhR1l3TDJoa055OHhNRGN6TWpjeU1EYzRNek01TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU5EVXdNRjlFUTFKVVh6UTVNRTFNWHpNd01IZ3pNREF1YW5Cbnw5Zjk2MzA3OGNlNmRmMGZmMjNmM2FhZWVkMWU4MTU2OGE2YjgyYzZlZWFhZDNhZTNjNGU2ZGExYzVjY2Q4NjRh
20338838 General Purpose Adhesives 

LOCTITE LOCTITE

AA H4500 490ML IDH 2060848

Description

AA H4500 ACRYLIC ADHESIVE IDH 2060848 ; 490ML DUAL CART 8EA/CS

General Purpose Structural Adhesive; Large Gap Filling Metal; Dual Cartridge; Gap Filling

Part #

2060848

BDI #
20338838

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1401.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,401.46 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.68
EAN
0079340830417
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap Filling Metal
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H4500 | SPEEDBONDER
Manufacturer's Description
Loctite H4500 Speedbonder Structural Adhesive
Color
Gray
Container Size value And um
490 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Strength | Highly Thixotropic | Drying Time 20 to 25 Min
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2060848
Long Description
General Purpose Structural Adhesive; Large Gap Filling Metal; Dual Cartridge; Gap Filling

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh