https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-913475-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1NjJ8aW1hZ2UvanBlZ3xhRE14TDJnMU9DOHhNRFUxTnpRd056UXlPRFl6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RFek5EYzFYMFJEVWxSZk16QXdlRE13TUM1cWNHY3w2OGYxNGMzNDA4NmVkNTAzYmVhOTJiNjk5NmU3Mjc0ZjgwMTBjYzc4OGRhODU3YWY3YjAxYTk0Zjg5ODdjZjQ1
LOCTITE
LOCTITE
AA H4720 490ML IDH 913475
LOCTITE LOCTITE
Description
NOT AVAILABLE IN US
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Paste; Structural Assembly; Teal; 490 Ml
Part #
913475 - OBS
BDI #
1056892
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H4720-490ML-IDH-913475/p/1056892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.5
EAN
0079340417991
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Chemical Resistant Metal
Container Type
Dual Cartridge
Texture
Paste
Application
Structural Assembly
Tradename
H4720 | SPEEDBONDER
Manufacturer's Description
Loctite H4720 Speedbonder Structural Adhesive
Color
Teal
Container Size value And um
490 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
913475
Weight / LBS
1.323
Long Description
General Purpose Structural Adhesive; Chemical Resistant Metal; Dual Cartridge; Paste; Structural Assembly; Teal; 490 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh