

LOCTITE
LOCTITE
AA H8006 16.57OZ/490ML IDH 2340592
LOCTITE LOCTITE
Description
AA H8006 ADHESIVE IDH 2340592 ; 490ML CART 8EA/CS
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Industrial
Part #
2340592
BDI #
24286483

Details
1581.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8006-16-57OZ-490ML-IDH-2340592/p/24286483
Your Price
$ 1,581.05 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.7
EAN
0079340012608
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Industrial
Tradename
H8006 | SPEEDBONDER
Manufacturer's Description
Loctite H8006 Speedbonder Structural Adhesive
Color
Green
Container Size value And um
490 Ml
Substrate Material
Steel | Aluminum | Stainless Steel | FRP | Xenoy | RTM | Gelcoat | ABS
Degree of Flashpoint value And um
10 Deg C Closed Cup
Odor
Acrylic
VOC Content - Percentage
2.03 Percentage
Other Features
Two Part Acrylic Technology | Room Temperature Cure
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2340592
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh