LOCTITE
LOCTITE
AS 8843 24LB/11KG IDH 1679622
LOCTITE LOCTITE
Description
AS 8843 ADHESIVE IDH 1679622 ; 11KG BOX
General Purpose Hot Melt Adhesive; Bonding; Box; Assembly
Part #
1679622
BDI #
22385227

Details
1073.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AS-8843-24LB-11KG-IDH-1679622/p/22385227
Your Price
$ 1,073.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
15.6
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Bonding
Container Type
Box
Texture
Solid
Application
Assembly
Tradename
AS 8843 | TECHNOMELT
Manufacturer's Description
Loctite AS 8843 Technomelt Hot Melt Adhesive
Color
Light Yellow
Container Size value And um
11 Kg
Substrate Material
Polyolefin | ABS | Wood | Metal
Degree of Flashpoint value And um
Above 250 Deg C COC
Odor
Resinous
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Excellent Process Stability | One Part Component
Net Weight
11 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1679622
Long Description
General Purpose Hot Melt Adhesive; Bonding; Box; Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh