https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-E-214HP-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTN8aW1hZ2UvanBlZ3xhR0prTDJoaVl5OHhNRGN6TWpjMU1EWXpOVEF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlMweU1UUklVRjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfGM5ODk3MmNiMDRiMWM1Yjc2YTg1ZTEyZTA5YWYyNjRjYzljNjI4OGM3YjFjMDU0OWZhZWZlN2MxODU3YjUzODM
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-E-214HP-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTN8aW1hZ2UvanBlZ3xhR0prTDJoaVl5OHhNRGN6TWpjMU1EWXpOVEF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlMweU1UUklVRjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfGM5ODk3MmNiMDRiMWM1Yjc2YTg1ZTEyZTA5YWYyNjRjYzljNjI4OGM3YjFjMDU0OWZhZWZlN2MxODU3YjUzODM
LOCTITE
LOCTITE
E-214HP 300ML
LOCTITE LOCTITE
Description
LOCTITE E-214HP 300ML
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Electric Motor | Small Engine | Speaker | Transformer
Part #
E-214HP 300ML
BDI #
24599851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/E-214HP-300ML/p/24599851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
E-214HP | HYSOL
Manufacturer's Description
Loctite E-214HP Hysol Epoxy Structural Adhesive
Color
Light Gray
Container Size value And um
30 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C Setaflash Closed Cup
Odor
Faint Epoxy
VOC Content - Percentage
Below 1 Percentage | Below 10 G/L
Other Features
High Strength | Heat Cure | Non Sag | Magnetic Bonding | Acid Free | One Part Component | Temperature Range: 149 Deg C
Net Weight
1.01 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Electric Motor | Small Engine | Speaker | Transformer
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


