https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3450-DSYRG-25ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTV8aW1hZ2UvanBlZ3xhRFV4TDJnd05TOHhNRGN6TWpnM01ERTNNamN3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5EVXdYMFJUV1ZKSFh6STFUVXhmTXpBd2VETXdNQzVxY0djfDU4MDBkODM5YThjYzdjYjM2ODEyNDM0YmFiYWM2MWEyY2NkMzA0ZTVlMmIxMGU2ODk2NTZlNGY4MjdmZjNmYmQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3450-DSYRG-25ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTV8aW1hZ2UvanBlZ3xhRFV4TDJnd05TOHhNRGN6TWpnM01ERTNNamN3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5EVXdYMFJUV1ZKSFh6STFUVXhmTXpBd2VETXdNQzVxY0djfDU4MDBkODM5YThjYzdjYjM2ODEyNDM0YmFiYWM2MWEyY2NkMzA0ZTVlMmIxMGU2ODk2NTZlNGY4MjdmZjNmYmQ
LOCTITE
LOCTITE
EA 3450 25ML IDH 1885776
LOCTITE LOCTITE
Description
LOCTITE EA 3450 25ML IDH 1885776
General Purpose Structural Adhesive; Bonding | Gap Filling; Dual Syringe; Medical Device
Part #
EA 3450 25ML IDH 1885776
BDI #
24743203
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-3450-25ML-IDH-1885776/p/24743203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding | Gap Filling
Container Type
Dual Syringe
Texture
Paste
Application
Medical Device
Tradename
3450
Manufacturer's Description
Loctite 3450 Structural Adhesive
Color
Metallic Gray
Container Size value And um
25 Ml
Substrate Material
Metal | Ceramic | Rigid Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Epoxy Technology
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1885776
Long Description
General Purpose Structural Adhesive; Bonding | Gap Filling; Dual Syringe; Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


