

LOCTITE
LOCTITE
EA 3981 30ML IDH 443946
LOCTITE LOCTITE
Description
EA 3981 30ML IDH 443946 ADHESIVE ; 36766 NEEDLE BONDING EPOXY 10EA/CS
General Purpose Structural Adhesive; Medical Device; Syringe; Paste; Disposable Medical Device; Tan; 30 Ml
Part #
443946
BDI #
1056421

Details
1055.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-3981-30ML-IDH-443946/p/1056421
Your Price
$ 1,055.34 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.08
EAN
0079340367661
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Medical Device
Container Type
Syringe
Texture
Paste
Application
Disposable Medical Device
Tradename
3981 | HYSOL
Manufacturer's Description
Loctite 3981 Hysol Epoxy Structural Adhesive; High Performance/Various Substrates
Color
Tan
Container Size value And um
30 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight
VOC Content - Percentage
5.72 Percentage
Other Features
Epoxy Technology | High Performance | Heat Cure | Temperature Range 121 Deg C
Net Weight
1.01 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
36766
Weight / LBS
0.165
Long Description
General Purpose Structural Adhesive; Medical Device; Syringe; Paste; Disposable Medical Device; Tan; 30 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh