Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 615 3.2OZ KIT IDH 398458 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056341-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0OTd8aW1hZ2UvanBlZ3xhRGt4TDJnNE9DOHhNRFUyTVRBMk1Ea3lPVFUyTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpNME1WOHpNREI0TXpBd0xtcHdad3xmNzkwYTU3YzVhNGNiNTgwZmMxNDJmZGNhNDNiZWU1ZmYxMjBjZjIyN2MzNGE1YjMxMTIzN2I0YjAzYTQwNGJj
1056341 General Purpose Adhesives 

LOCTITE LOCTITE

EA 615 3.2OZ KIT IDH 398458

Description

EA 615 3.2OZ KIT IDH 398458 ADHESIVE ; 83094 3.2OZ MULTI PUR LT-BLUE 10EA/CS

General Purpose Structural Adhesive; Gap Filling | Multipurpose; Kit; Multiple Refer to Manufacturer; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Light Blue; 3.2 Oz

Part #

398458

BDI #
1056341

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

369.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 369.77 / case
$ 370.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.14
EAN
0079340830943
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Gap Filling | Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
615 | HYSOL
Manufacturer's Description
Loctite 615 Hysol Epoxy Structural Adhesive; Sandable
Color
Light Blue
Container Size value And um
3.2 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Sandable | Work Life 10 Min
Net Weight
3.2 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83094
Weight / LBS
0.3
Long Description
General Purpose Structural Adhesive; Gap Filling | Multipurpose; Kit; Multiple Refer to Manufacturer; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Light Blue; 3.2 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh