https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9005-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTB8aW1hZ2UvanBlZ3xhRGMxTDJnNE1pOHhNRGN6TWpjeU5EZzNPVE01TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1EQTFYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8YzFiNmVjZmQ0OGMxYWM0NjNiYjc5YThlZDg4MjhkOTBlZWM2MGJlMDkzYzY2MmRiYTQ0MmY4OTI4MjQzMjY2Ng
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9005-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTB8aW1hZ2UvanBlZ3xhRGMxTDJnNE1pOHhNRGN6TWpjeU5EZzNPVE01TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1EQTFYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8YzFiNmVjZmQ0OGMxYWM0NjNiYjc5YThlZDg4MjhkOTBlZWM2MGJlMDkzYzY2MmRiYTQ0MmY4OTI4MjQzMjY2Ng
LOCTITE
LOCTITE
EA 9005 CL 50ML IDH 2125523
LOCTITE LOCTITE
Description
EA 9005 EPOXY ADHESIVE IDH 2125523 ; 50ML CART 10EA/CS
General Purpose Epoxy Structural Adhesive; Potting; Dual Cartridge; Breakout Cable | Fanout Cable | Overmolding | Potting
Part #
2125523
BDI #
20538659
Details
539.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9005-CL-50ML-IDH-2125523/p/20538659
Your Price
$ 539.72 / case
$ 540.00 / case BDIExpress
$ 540.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.1
EAN
0079340011168
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Structural Adhesive
Typical Use
Potting
Container Type
Dual Cartridge
Texture
Liquid
Application
Breakout Cable | Fanout Cable | Overmolding | Potting
Tradename
9005
Manufacturer's Description
Loctite 9005 Epoxy Structural Adhesive
Color
Clear
Container Size value And um
50 Ml
Substrate Material
Ceramic | Concrete | Fiberglass | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
100 Deg C
Odor
Slight
Other Features
Flexible | Ultra Fast Processability
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2125523
Long Description
General Purpose Epoxy Structural Adhesive; Potting; Dual Cartridge; Breakout Cable | Fanout Cable | Overmolding | Potting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


