https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9017-DSYRG-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Nzd8aW1hZ2UvanBlZ3xhR016TDJoa01DOHhNRGN6TWpneU1qWTVNVGczTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ERTNYMFJUV1ZKSFh6RlBXbDh6TURCNE16QXdMbXB3Wnd8NWVlY2ZlNTIzZjUwOGM3NGZhMjA2MGVjZDk1YjE0NThhMGE1MmU5MDU0OWM0ZmRlYjRiMzRmYzNjMjQ1NDFmNg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9017-DSYRG-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Nzd8aW1hZ2UvanBlZ3xhR016TDJoa01DOHhNRGN6TWpneU1qWTVNVGczTUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1ERTNYMFJUV1ZKSFh6RlBXbDh6TURCNE16QXdMbXB3Wnd8NWVlY2ZlNTIzZjUwOGM3NGZhMjA2MGVjZDk1YjE0NThhMGE1MmU5MDU0OWM0ZmRlYjRiMzRmYzNjMjQ1NDFmNg
LOCTITE
LOCTITE
EA 9017 1OZ
LOCTITE LOCTITE
Description
LOCTITE EA 9017 1OZ
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Production | Maintenance | Prototype Bonding
Part #
EA 9017 1OZ
BDI #
24600663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9017-1OZ/p/24600663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Syringe
Texture
Liquid
Application
Production | Maintenance | Prototype Bonding
Tradename
9017
Manufacturer's Description
Loctite 9017 Structural Adhesive
Color
Colorless to Amber
Container Size value And um
1 Oz
Substrate Material
Ceramic | Concrete | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Fast Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Syringe; Production | Maintenance | Prototype Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


