https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA907-KIT-2.3OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhR016TDJnMU5TOHhNRGN6TWpnek1qazBPREkxTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1EZGZTMGxVWHpJdU0wOWFYek13TUhnek1EQXVhbkJufDU4MzVjZDM2ODE3OGYzYTIyOTU2ZjRiZGE4ZTgwOTY1ZThhZWQwNDZmODNlOWEyNTMxMzUzZjAwYmQ1ZjZkM2E
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA907-KIT-2.3OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhR016TDJnMU5TOHhNRGN6TWpnek1qazBPREkxTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU1EZGZTMGxVWHpJdU0wOWFYek13TUhnek1EQXVhbkJufDU4MzVjZDM2ODE3OGYzYTIyOTU2ZjRiZGE4ZTgwOTY1ZThhZWQwNDZmODNlOWEyNTMxMzUzZjAwYmQ1ZjZkM2E
LOCTITE
LOCTITE
EA 907 2.3OZ KIT
LOCTITE LOCTITE
Description
LOCTITE EA 907 2.3OZ KIT
General Purpose Structural Adhesive; Multipurpose; Kit; Bonds a Variety of Substrates | Suitable for Poorly Prepared Surfaces
Part #
EA 907 2.3OZ KIT
BDI #
24600877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-907-2-3OZ-KIT/p/24600877
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Kit
Texture
Liquid
Application
Bonds a Variety of Substrates | Suitable for Poorly Prepared Surfaces
Tradename
907 | HYSOL
Manufacturer's Description
Loctite 907 Hysol Epoxy Structural Adhesive
Color
Light Blue
Container Size value And um
2.3 Oz
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Room Temperature Cure | Easy Mix | Viscosity: 120000 cP
Net Weight
2.3 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Multipurpose; Kit; Bonds a Variety of Substrates | Suitable for Poorly Prepared Surfaces
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


