https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83104-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1NTJ8aW1hZ2UvanBlZ3xhRE0yTDJneE9TOHhNRFUxTnpNME1UQTNNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1EUmZTMGxVWHpNd01IZ3pNREF1YW5CbnxiZDllMDUxOGRjN2ExOTAzYTRhNWU2M2JkMWU4YzUyYTZjODdhMTc1YWQ3YWEyYjE0ZjI4NDgzYTA1NTIzZTU0
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83104-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1NTJ8aW1hZ2UvanBlZ3xhRE0yTDJneE9TOHhNRFUxTnpNME1UQTNNelF6T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNeE1EUmZTMGxVWHpNd01IZ3pNREF1YW5CbnxiZDllMDUxOGRjN2ExOTAzYTRhNWU2M2JkMWU4YzUyYTZjODdhMTc1YWQ3YWEyYjE0ZjI4NDgzYTA1NTIzZTU0
LOCTITE
LOCTITE
EA 9340 2.3OZ KIT IDH 398459
LOCTITE LOCTITE
Description
EA 9340 2.3OZ KIT IDH 398459 ADHESIVE ; 83104 HYSOL EPOXY 2.3OZ 10EA/CS
General Purpose Structural Adhesive; High Temperature Multipurpose; Kit; Multiple Refer to Manufacturer; Where Resistance to Chemicals and Heat Extremes are Required; Gray; 2.7 Oz
Part #
398459
BDI #
1056342
Details
433.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9340-2-3OZ-KIT-IDH-398459/p/1056342
Your Price
$ 433.63 / case
$ 434.00 / case BDIExpress
$ 434.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.12
EAN
0079340831049
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Temperature Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Where Resistance to Chemicals and Heat Extremes are Required
Tradename
9340 | HYSOL
Manufacturer's Description
Loctite 9340 Hysol Epoxy Structural Adhesive High Temperature
Color
Gray
Container Size value And um
2.7 Oz
Substrate Material
Ceramic | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | High Viscosity | Work Life 90 Min
Net Weight
2.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83104
Weight / LBS
0.271
Long Description
General Purpose Structural Adhesive; High Temperature Multipurpose; Kit; Multiple Refer to Manufacturer; Where Resistance to Chemicals and Heat Extremes are Required; Gray; 2.7 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


