https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9412-KIT-10LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjV8aW1hZ2UvanBlZ3xhREJsTDJoaU5pOHhNRGN6TWpnd01URTJNekk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5ERXlYMHRKVkY4eE1FeENYek13TUhnek1EQXVhbkJufGU0YTdlZmEzM2ExYWM3MWI1ZTdhNmE5OWNkM2U1OGVlYjM3NGFjYjY3OWEyNTFkYThjMGI0ZDEyZjAyZmNhZWQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA9412-KIT-10LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NjV8aW1hZ2UvanBlZ3xhREJsTDJoaU5pOHhNRGN6TWpnd01URTJNekk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFNU5ERXlYMHRKVkY4eE1FeENYek13TUhnek1EQXVhbkJufGU0YTdlZmEzM2ExYWM3MWI1ZTdhNmE5OWNkM2U1OGVlYjM3NGFjYjY3OWEyNTFkYThjMGI0ZDEyZjAyZmNhZWQ
LOCTITE
LOCTITE
EA 9412 10LB KIT
LOCTITE LOCTITE
Description
LOCTITE EA 9412 10LB KIT
General Purpose Epoxy Structural Adhesive; Flexible Bonding; Kit; Laminating Resin | Potting Small Assembly
Part #
EA 9412 10LB KIT
BDI #
24600379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9412-10LB-KIT/p/24600379
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Structural Adhesive
Typical Use
Flexible Bonding
Container Type
Kit
Texture
Liquid
Application
Laminating Resin | Potting Small Assembly
Tradename
9412
Manufacturer's Description
Loctite 9412 Epoxy Structural Adhesive
Color
Pink
Container Size value And um
10 Lb
Degree of Flashpoint value And um
Above 148.9 Deg C TCC
Odor
Mild Petroleum
VOC Content - Percentage
Below 1 Percentage | Below 10 G/L
Other Features
Two Part Epoxy Technology | Low Viscosity | Self-Levelling | Flowable | Excellent Low Temperature Properties | High Peel Strength
Net Weight
160 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Epoxy Structural Adhesive; Flexible Bonding; Kit; Laminating Resin | Potting Small Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


