

LOCTITE
LOCTITE
EA 9460 50LB PAIL-RESIN IDH 475442
LOCTITE LOCTITE
Description
EA 9460 50LB PAIL-RESIN IDH 475442 ; 83134 ADHESIVE HYSOLEPOXY 50LB
General Purpose Structural Adhesive Resin; High Strength Multi Purpose; Pail; Paste; Thermoset Laminating; White; 50 Lb
Part #
475442
BDI #
1056453

Details
2372.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-50LB-PAIL-RESIN-IDH-475442/p/1056453
Your Price
$ 2,372.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
24.842
EAN
0079340831346
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Resin
Typical Use
High Strength Multi Purpose
Container Type
Pail
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
Color
White
Container Size value And um
50 Lb
Substrate Material
Metal | Plastic | Thermoset Laminate
Degree of Flashpoint value And um
Above 149 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min | Temperature Range 121 Deg C
Net Weight
800 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Adhesive Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83134
Weight / LBS
59.052
Long Description
General Purpose Structural Adhesive Resin; High Strength Multi Purpose; Pail; Paste; Thermoset Laminating; White; 50 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh