

LOCTITE
LOCTITE
EA 9462 50ML IDH 398469
LOCTITE LOCTITE
Description
EA 9462 50ML IDH 398469 ADHESIVE ; 83142 HYSOL EPOXY 50ML 10EA/CS
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Paste; Impact Resistant | Non-Sag Structural Adhesive for Metal - Plastic - Wood; Beige; 50 Ml
Part #
398469
BDI #
1056348

Details
418.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9462-50ML-IDH-398469/p/1056348
Your Price
$ 418.70 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.18
EAN
0079340831421
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Impact Resistant | Non-Sag Structural Adhesive for Metal - Plastic - Wood
Tradename
9462 | HYSOL
Manufacturer's Description
Loctite 9462 Hysol Epoxy Structural Adhesive
Color
Beige
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Strength | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83142
Weight / LBS
0.401
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Paste; Impact Resistant | Non-Sag Structural Adhesive for Metal - Plastic - Wood; Beige; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh