Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-00NS/100 400ML IDH 237098 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056193-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDR8aW1hZ2UvanBlZ3xhR0V3TDJnelpTOHhNRFUyTVRBME1UZzFPRFU1TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFNU0xOHpNREI0TXpBd0xtcHdad3w4NDZhNzU0ODM3N2QyZDE0ZTRiNDhkZjMzZWY5M2E5NmM1NzYwYTczNGYxM2M4MTdkNmVlMmE4Zjk3YzgzNWQ5
1056193 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-00NS/100 400ML IDH 237098

Description

EA E-00NS/100 400ML IDH 237098 ; 29296 ADHESIVE HYSOLEPOXY 400ML 6EA/CS

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Component Assembly | Appliance | Electronic | Fiber Optic; Colorless; 400 Ml

Part #

237098

BDI #
1056193

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

193.1353 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 193.14 / each
$ 193.14 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.57
EAN
0079340292963
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Component Assembly | Appliance | Electronic | Fiber Optic
Tradename
E-00NS | HYSOL
Manufacturer's Description
Loctite E-00NS Hysol Epoxy Structural Adhesive; Non-Sag
Color
Colorless
Container Size value And um
400 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Controlled Flow | Work Life 5 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29296
Weight / LBS
1.257
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Component Assembly | Appliance | Electronic | Fiber Optic; Colorless; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh