https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-05CL-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NzJ8aW1hZ2UvanBlZ3xhR05rTDJnMlppOHhNRGN6TWpnMU5USTVOakF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUQTFRMHhmUkVOU1ZGODBNREJOVEY4ek1EQjRNekF3TG1wd1p3fDNlZDA2NzY3NTYzZDZjZmI3MjNmM2NjNmM2MGU4NTRjOWYwMTBkYmIzYzc0OWZmNjIzZmNjY2M2ODM0Y2UyY2I
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-05CL-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NzJ8aW1hZ2UvanBlZ3xhR05rTDJnMlppOHhNRGN6TWpnMU5USTVOakF6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUQTFRMHhmUkVOU1ZGODBNREJOVEY4ek1EQjRNekF3TG1wd1p3fDNlZDA2NzY3NTYzZDZjZmI3MjNmM2NjNmM2MGU4NTRjOWYwMTBkYmIzYzc0OWZmNjIzZmNjY2M2ODM0Y2UyY2I
LOCTITE
LOCTITE
EA E-05CL 400ML
LOCTITE LOCTITE
Description
LOCTITE EA E-05CL 400ML
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Flex Circuit | Cable Boot | Staking Fillet Bond
Part #
EA E-05CL 400ML
BDI #
24601329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-05CL-400ML/p/24601329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Flex Circuit | Cable Boot | Staking Fillet Bond
Tradename
E-05CL | HYSOL
Manufacturer's Description
Loctite E-05CL Hysol Epoxy Structural Adhesive
Color
Clear to Yellow
Container Size value And um
400 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
78 Deg C PMCC
Odor
Mercaptan
VOC Content - Percentage
Below 1 Percentage | Below 10 G/L
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting | Toughened | High Peel Strength | Non-Sag | Toughened | Work Life 5 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Flex Circuit | Cable Boot | Staking Fillet Bond
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


