

LOCTITE
LOCTITE
EA E-120HP 200ML IDH 237129
LOCTITE LOCTITE
Description
EA E-120HP 200ML IDH 237129 ADHESIVE ; 29354 HYSOL EPOXY 200ML 10EA/CS
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 200 Ml
Part #
237129
BDI #
1056218

Details
1475.1660000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-120HP-200ML-IDH-237129/p/1056218
Your Price
$ 1,475.17 / case
$ 1,475.17 / case BDIExpress
$ 1,475.17 / case BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.35
EAN
0079340293540
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Industrial Grade
Container Type
Dual Cartridge
Texture
Liquid
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace
Tradename
E-120HP | HYSOL
Manufacturer's Description
Loctite E-120HP Hysol Epoxy Adhesive; Ultra Strength
Color
Amber Beige
Container Size value And um
200 Ml
Substrate Material
Ceramic | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Industrial Grade | High Temperature | Non Sag
Net Weight
6.76 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29354
Weight / LBS
0.774
Long Description
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle | Nose Cone in Aerospace; Amber Beige; 200 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh