LOCTITE
LOCTITE
EA E-20NS 50ML IDH 237119
LOCTITE LOCTITE
Description
EA E-20NS 50ML IDH 237119 ADHESIVE ; 29334 HYSOL EPOXY 50ML 10EA/CS
General Purpose Structural Adhesive; Metal; Dual Cartridge; Viscous Liquid; Vertical Surface; Tan; 50 Ml
Part #
237119
BDI #
1056211
Details
395.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-20NS-50ML-IDH-237119/p/1056211
Your Price
$ 395.52 / case
$ 396.00 / case BDIExpress
$ 396.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.12
EAN
0079340293342
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Dual Cartridge
Texture
Viscous Liquid
Application
Vertical Surface
Tradename
E-20NS | HYSOL
Manufacturer's Description
Loctite E-20NS Hysol Epoxy Structural Adhesive
Color
Tan
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | High Peel Strength | High Shear Strength | Non Sag | Work Life 20 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29334
Weight / LBS
0.266
Long Description
General Purpose Structural Adhesive; Metal; Dual Cartridge; Viscous Liquid; Vertical Surface; Tan; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



