https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30671-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MTR8aW1hZ2UvanBlZ3xhR0psTDJnd015OHhNRFUxTnpNd05EY3dNRGsxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk56RmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fGI5NWYxMDQ0NDE0YzE5MmU3ZTA3Y2UwMGY1YTk2NjI4NzQ1YzBlMWNhODQ4ZGNhNWMwMjhiNjIwMjlhMGFkMWQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30671-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MTR8aW1hZ2UvanBlZ3xhR0psTDJnd015OHhNRFUxTnpNd05EY3dNRGsxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk56RmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fGI5NWYxMDQ0NDE0YzE5MmU3ZTA3Y2UwMGY1YTk2NjI4NzQ1YzBlMWNhODQ4ZGNhNWMwMjhiNjIwMjlhMGFkMWQ
LOCTITE
LOCTITE
EA M-21HP 50ML IDH 235017
LOCTITE LOCTITE
Description
EA M-21HP 50ML IDH 235017 ADHESIVE ; 30671 HYSOL MD EPOXY 10EA/CS
General Purpose Industrial Bonding Adhesive; Medical Device; Dual Cartridge; Multiple Refer to Manufacturer; Medical Device; Off White; 50 Ml
Part #
235017
BDI #
1056111
Details
524.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-M-21HP-50ML-IDH-235017/p/1056111
Your Price
$ 524.27 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.1
EAN
0079340306714
Product Group - BDI
C00104
Product Name And Type
General Purpose Industrial Bonding Adhesive
Typical Use
Medical Device
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Medical Device
Tradename
M-21HP | HYSOL
Manufacturer's Description
Loctite M-21HP Hysol Medical Device Epoxy Adhesive
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Performance | Non Sag | 1Work Life 20 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Industrial Bonding
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30671
Weight / LBS
0.218
Long Description
General Purpose Industrial Bonding Adhesive; Medical Device; Dual Cartridge; Multiple Refer to Manufacturer; Medical Device; Off White; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


