LOCTITE
LOCTITE
MR 5412 5OZ IDH 234923
LOCTITE LOCTITE
Description
MR 5412 5OZ IDH 234923 ADHESIVE ; 30537 CONTACT 5FLOZ TUBE 12EA/CS
General Purpose Contact Adhesive; Weather Stripping; Tube; Liquid; Weather Stripping | Insulation; Yellow; 5 Oz
Part #
234923
BDI #
1056096
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/MR-5412-5OZ-IDH-234923/p/1056096
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201623
Weight / Kilogram
0.176
EAN
0079340305373
Product Group - BDI
C00104
Product Name And Type
General Purpose Contact Adhesive
Typical Use
Weather Stripping
Container Type
Tube
Texture
Liquid
Application
Weather Stripping | Insulation
Manufacturer's Description
Loctite Contact Adhesive
Color
Yellow
Container Size value And um
5 Oz
Substrate Material
Metal | Paper | Plastic | Rubber | Weather Stripping | Wood
Degree of Flashpoint value And um
-24 Deg C TCC
Odor
Solvent
VOC Content - Percentage
47.4 Percentage | 430 g/l
Conformance to Certificate
CFIA
Other Features
Neoprene Technology | High Strength | Waterproof | Temperature Range Up to 82 Deg C
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Contact
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30537
Weight / LBS
0.388
Long Description
General Purpose Contact Adhesive; Weather Stripping; Tube; Liquid; Weather Stripping | Insulation; Yellow; 5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



