https://www.bdiexpress.com/medias/INDSPRXXXXXX-21925303-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDR8aW1hZ2UvanBlZ3xhR1V5TDJoaFpDOHhNREExT0RFMk1qY3pNekE0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNakU1TWpVek1ETmZNekF3ZURNd01DNXFjR2N8MTY5YWYyNWQ4NGNhZjU5NDM2NjMwMDdjNzkxYjVmNDIwNDIyYjVhNmJjMmJkMmQ0MDg5N2EzZDM1NTM4MDAzMw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-21925303-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDR8aW1hZ2UvanBlZ3xhR1V5TDJoaFpDOHhNREExT0RFMk1qY3pNekE0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNakU1TWpVek1ETmZNekF3ZURNd01DNXFjR2N8MTY5YWYyNWQ4NGNhZjU5NDM2NjMwMDdjNzkxYjVmNDIwNDIyYjVhNmJjMmJkMmQ0MDg5N2EzZDM1NTM4MDAzMw
SPRAYON
SPRAYON
S0700000A
SPRAYON SPRAYON
Description
S0700000A MULTI-PURPOSE SPRAY ADHESIVE ; POR S07000000 24OZ CAN 16.75OZ WT 12/CS
General Purpose Structural Adhesive; Multipurpose; Aerosol Can; Aerosol; Cardboard | Fabric | Foil | Cloth | Carpet; Off White; 16.75 Oz
Part #
S0700000A
BDI #
21925303
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/S0700000A/p/21925303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.63
EAN
0075577002863
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Cardboard | Fabric | Foil | Cloth | Carpet
Tradename
SP
Manufacturer's Description
Sprayon SP 7000 Multi-Purpose Spray Adhesive
Color
Off White
Container Size value And um
16.75 Oz
Substrate Material
Fabric | Fiberglass | Foil | Metal | Paper | Plastic | Wood
Degree of Flashpoint value And um
Propellant: Below 0 Deg F
VOC Content - Percentage
62.76 Percentage
Conformance to Certificate
ASTM D903-98 | ASTM D1002-01
Other Features
Temperature Range -29 to 51 Deg C
Net Weight
16.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Weight / LBS
1.391
Long Description
General Purpose Structural Adhesive; Multipurpose; Aerosol Can; Aerosol; Cardboard | Fabric | Foil | Cloth | Carpet; Off White; 16.75 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


