https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7075-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMzR8aW1hZ2UvanBlZ3xhREZoTDJneFppOHhNRFUxTnpRd01UVXpNRE01T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBM05WOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3wxZGU0MmM3Mjc3NGFkZDNjMzVlZTQ1NWNjNzdiYmFkZDQ5MzY5OGIyODBiM2VlYzg4NTc5MjNkM2NmMTUyMzdi
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7075-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMzR8aW1hZ2UvanBlZ3xhREZoTDJneFppOHhNRFUxTnpRd01UVXpNRE01T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBM05WOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3wxZGU0MmM3Mjc3NGFkZDNjMzVlZTQ1NWNjNzdiYmFkZDQ5MzY5OGIyODBiM2VlYzg4NTc5MjNkM2NmMTUyMzdi
LOCTITE
LOCTITE
SF 7075 128GM IDH 88261
LOCTITE LOCTITE
Description
22671 ADHESIVE ACTIVATOR ; AEROSOL CAN
General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Aerosol; Passive Metal or Inert Surface; Brown; 4.5 Oz
Part #
88261
BDI #
1056862
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7075-128GM-IDH-88261/p/1056862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.201
EAN
0079340226715
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Aerosol Can
Texture
Aerosol
Application
Passive Metal or Inert Surface
Tradename
7075
Manufacturer's Description
Loctite 7075 Activator
Color
Brown
Container Size value And um
4.5 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-17 Deg C
Odor
Acetone
VOC Content - Percentage
8.9 Percentage | 68.4 g/l
Other Features
Solvent Based | Viscosity 2 CP
Net Weight
4.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22671
Weight / LBS
0.443
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Aerosol Can; Aerosol; Passive Metal or Inert Surface; Brown; 4.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


