Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7075 128GM https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-SF7075-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMTZ8aW1hZ2UvanBlZ3xhR0kwTDJnM05TOHhNRGN6TWpnMU1Ea3dOVEV4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmVTBZM01EYzFYMEpVVEY4ek1EQjRNekF3TG1wd1p3fDA2Nzc5ZGUyZGUzMTliYWRkNzMxZTY0OGFjZjlhOTliYTkwMGM5MmM3MjcwODg5MmI1MThjNTc4YjhhNWE1ZDU
24601221 General Purpose Adhesives 

LOCTITE LOCTITE

SF 7075 128GM

Description

LOCTITE SF 7075 128GM

General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Passive Metal or Inert Surface

Part #

SF 7075 128GM

BDI #
24601221

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Bottle
Texture
Aerosol
Application
Passive Metal or Inert Surface
Tradename
7075
Manufacturer's Description
Loctite 7075 Structural Adhesive Activator
Color
Brown
Container Size value And um
128 Gm
Substrate Material
Metal
Degree of Flashpoint value And um
-17 Deg C
Odor
Acetone
VOC Content - Percentage
8.9 Percentage | 68.4 G/L
Other Features
Solvent Based
Net Weight
128 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Passive Metal or Inert Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh