https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7075-CN-946ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzB8aW1hZ2UvanBlZ3xhRGsyTDJobE9DOHhNRGN6TWpjNU1UVXlPVFV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBM05WOURUbDg1TkRaTlRGOHpNREI0TXpBd0xtcHdad3w5MWQxNzQ1N2E3ODZhZWM2MTJmNjc2N2NlNDM0NTE5MTJhZWM4YWE0MzBkZDZhMjNmYmQxNDU5NzIzY2M2YWQ2
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7075-CN-946ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzB8aW1hZ2UvanBlZ3xhRGsyTDJobE9DOHhNRGN6TWpjNU1UVXlPVFV3TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpBM05WOURUbDg1TkRaTlRGOHpNREI0TXpBd0xtcHdad3w5MWQxNzQ1N2E3ODZhZWM2MTJmNjc2N2NlNDM0NTE5MTJhZWM4YWE0MzBkZDZhMjNmYmQxNDU5NzIzY2M2YWQ2
LOCTITE
LOCTITE
SF 7075 946ML
LOCTITE LOCTITE
Description
LOCTITE SF 7075 946ML
General Purpose Structural Adhesive Activator; Surface Preparation; Can; Passive Metal or Inert Surface
Part #
SF 7075 946ML
BDI #
24600299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7075-946ML/p/24600299
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7075
Manufacturer's Description
Loctite 7075 Structural Adhesive Activator
Color
Brown
Container Size value And um
946 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
-17 Deg C
Odor
Acetone
VOC Content - Percentage
8.9 Percentage | 68.4 G/L
Other Features
Solvent Based
Net Weight
1 Qt
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Can; Passive Metal or Inert Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


