LOCTITE
LOCTITE
UR 8343RD 40LB/18KG IDH 1338865
LOCTITE LOCTITE
Description
UR 8343RD ADHESIVE IDH 1338865 ; 18KG PAIL
General Purpose Polyurethane Adhesive; Bonding; Pail; Panel Lamination
Part #
1338865
BDI #
22385187

Details
1106.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UR-8343RD-40LB-18KG-IDH-1338865/p/22385187
Your Price
$ 1,106.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.816
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Panel Lamination
Tradename
8343RD | MACROPLAST
Manufacturer's Description
Loctite 8343RD Macroplast Polyurethane Adhesive
Color
Red
Container Size value And um
40 Lb/18 Kg
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
High Strength
Net Weight
40 Lb/18 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1338865
Long Description
General Purpose Polyurethane Adhesive; Bonding; Pail; Panel Lamination
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh