https://www.bdiexpress.com/medias/INDWL1XXXXXX-21458267-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MzR8aW1hZ2UvanBlZ3xhR1UyTDJobU5DOHhNREExT0RFNU5UUTJPRE14T0M5SlRrUlhUREZZV0ZoWVdGaGZNakUwTlRneU5qZGZNekF3ZURNd01DNXFjR2N8N2Y2ZjBlNmYzODlmYThmNTU1NTBjMTQzYTdhZDU2Y2M5NzdhMzRjOGNkYjAyYjcyYzg1ZjFlZDUzNGFkYmQ5NQ
https://www.bdiexpress.com/medias/INDWL1XXXXXX-21458267-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MzR8aW1hZ2UvanBlZ3xhR1UyTDJobU5DOHhNREExT0RFNU5UUTJPRE14T0M5SlRrUlhUREZZV0ZoWVdGaGZNakUwTlRneU5qZGZNekF3ZURNd01DNXFjR2N8N2Y2ZjBlNmYzODlmYThmNTU1NTBjMTQzYTdhZDU2Y2M5NzdhMzRjOGNkYjAyYjcyYzg1ZjFlZDUzNGFkYmQ5NQ
WHITE LIGHTNING
WHITE LIGHTNING
WL3333300
WHITE LIGHTNING WHITE LIGHTNING
Description
WL3333300 TRIPLE EXPANDING FOAM ; POR 16OZ CAN 12OZ NET WT 8/CS
General Purpose Adhesive; Gap Filling Foam; Aerosol Can; Aerosol; Corner and T-Joint | Exterior Sheeting | Plate Line | Wall; Tan; 16 Oz
Part #
WL3333300
BDI #
21458267
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/WL3333300/p/21458267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.23
EAN
0023275333338
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Gap Filling Foam
Container Type
Aerosol Can
Texture
Aerosol
Application
Corner and T-Joint | Exterior Sheeting | Plate Line | Wall
Tradename
WHITE LIGHTNING | STOP GAP!
Manufacturer's Description
White Lightning Stop Gap Triple Expanding Foam
Color
Tan
Container Size value And um
16 Oz
Substrate Material
Glass | Masonry | Metal | Plastic | Wood
Degree of Flashpoint value And um
-156 Deg F
Odor
Slight Hydrocarbon
VOC Content - Percentage
40 Percentage
Conformance to Certificate
ASTM C-518 | ASTM E-84
Other Features
Temperature Range 60 to 100 Deg F
Net Weight
12 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
WL3333300
Weight / LBS
0.5
Long Description
General Purpose Adhesive; Gap Filling Foam; Aerosol Can; Aerosol; Corner and T-Joint | Exterior Sheeting | Plate Line | Wall; Tan; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


