https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-603-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTR8aW1hZ2UvanBlZ3xhR1psTDJnd05pOHhNRGMyTXpVek9ESXdNalkxTkM5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpBelgwSlVURjh5TlRCTmJGOHpNREI0TXpBd0xtcHdad3w5ZDNjM2NjMzc4MjdlYzYzYzQyZTI3MTIzNTg5ZmU4YmY3NzkwNWNjYTMyYmRkNmQ5NTdlZGQ4ZDBkNDZkYWZk
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-603-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTR8aW1hZ2UvanBlZ3xhR1psTDJnd05pOHhNRGMyTXpVek9ESXdNalkxTkM5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpBelgwSlVURjh5TlRCTmJGOHpNREI0TXpBd0xtcHdad3w5ZDNjM2NjMzc4MjdlYzYzYzQyZTI3MTIzNTg5ZmU4YmY3NzkwNWNjYTMyYmRkNmQ5NTdlZGQ4ZDBkNDZkYWZk
LOCTITE
LOCTITE
603 250ML IDH 231101
LOCTITE LOCTITE
Description
603 250ML IDH 231101 RETAINING COMPOUND ; 21442 250ML BOT 10EA/CS
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Roller Bearing | Oil Impregnated Bushing Into Housing; Green; 250 Ml
Part #
231101
BDI #
24742611
Details
337.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Retaining/603-250ML-IDH-231101/p/24742611
Your Price
$ 337.84 / each
$ 338.00 / each BDIExpress
$ 338.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.32
EAN
0079340214422
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit Oil Tolerant
Container Type
Bottle
Texture
Liquid
Application
Roller Bearing | Oil Impregnated Bushing Into Housing
Tradename
603
Manufacturer's Description
Loctite 603 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Sharp
VOC Content - Percentage
1.8 Percentage | 19.26 g/l
Conformance to Certificate
NSF P1 | WRAS
Other Features
Anaerobic Cure | High Strength | 125 CP Viscosity | -55 to 150 Deg C Temperature
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Retaining Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Roller Bearing | Oil Impregnated Bushing Into Housing; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


