Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

609 0.5ML IDH 234667 https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-60905-CAPSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTJ8aW1hZ2UvanBlZ3xhREE1TDJnek1DOHhNRFUxTnpJNU9UWTROelExTkM5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpBNU1EVmZRMEZRVTB4Zk16QXdlRE13TUM1cWNHY3wxMWMxMjFmZmMyMTBhZjVhMTc3MmFjYmNjODljN2FiMjcwYWJkZjdhYjkxNjBlM2I0YjcwMjk1ZjI4YzM4NzUw
1056079 Retaining 

LOCTITE LOCTITE

609 0.5ML IDH 234667

Description

609 0.5ML IDH 234667 ANAEROBIC RETAINER ; 60905 CAPSULE 0.5ML LIQUD GREEN 100EA/CS

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Capsule; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 0.5 Ml

Part #

234667

BDI #
1056079

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.233845780000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 5.23 / each BDIExpress
QTY

Inventory

Total: 82

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.003
EAN
0079340609051
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit General Purpose
Container Type
Capsule
Texture
Liquid
Application
Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit
Tradename
609
Manufacturer's Description
Loctite 609 Retaining Compound
Color
Green
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.24 Percentage | 40.46 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-R-46082B Type I
Other Features
Anaerobic Cure | Food Grade | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
60905
Weight / LBS
0.009
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Capsule; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 0.5 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh