

LOCTITE
LOCTITE
638 50ML IDH 1835936
LOCTITE LOCTITE
Description
638 50ML IDH 1835936 RETAINING COMPOUND ; 50ML BOT 4500PSI SHEAR STRENGTH 10EA/CS
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml
Part #
1835936
BDI #
18203502

Details
102.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/Retaining/638-50ML-IDH-1835936/p/18203502
Your Price
$ 102.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.09
EAN
0079340006393
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength Rapid Cure
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Assembly | Bushing | Housing | Shaft
Tradename
638
Manufacturer's Description
Loctite 638 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
6.5 Percentage | 62.03 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 2500 CP | Temperature Range -54 To 149 Deg C
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh