Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

68050 https://www.bdiexpress.com/medias/INDPTXLUBCNT-18248441-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDN8aW1hZ2UvanBlZ3xhRE0zTDJoalpTODVNVEE1T0RjeE1EQXhOak13TG1wd1p3fDJjZjNmMzA2ZjZiMjE4YTE0MzQwZjg2MmEwMWUwNzc3NmM2ZTE4MDQ3MjhiMmQ2ZjA0MWNjYzhiZDM2ZmRjMGI
18248441 Retaining 

PERMATEX PERMATEX

68050

Description

68050 BEARING MOUNT ; 50ML BOTTLE FOR RELAXED FIT 6/CS

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Cylindrical Fitting Part | Replaces Set Screw | Replace Clamp Ring | Replaces Snap Ring | Wheel Bearing | Idler Shaft; Green; 50 Ml

Part #

68050

BDI #
18248441

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

175.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 175.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
EAN
0686226680501
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Fitting Part | Replaces Set Screw | Replace Clamp Ring | Replaces Snap Ring | Wheel Bearing | Idler Shaft
Manufacturer's Description
Permatex Bearing Mount for Relaxed Fits
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF White Book Registered
Other Features
Anaerobic Cure | High Strength | Viscosity 1250 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Cylindrical Fitting Part | Replaces Set Screw | Replace Clamp Ring | Replaces Snap Ring | Wheel Bearing | Idler Shaft; Green; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh