Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12331 https://www.bdiexpress.com/medias/INDSAFADHXXX-TL-PXXX-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhR1psTDJobU5pODVOamMyTVRNMU16TXpPVEU0TG1wd1p3fDFlNmM2MGQzMzc5NzAzYzY5OThiMDE3NmJkNDFjYTM2ZWI1MzhiMThmOTBkNDJiNjIyOTVlNzNmM2YwOTMzOGQ
24050815 Threadlocker 

SAF-T-LOK INTL SAF-T-LOK INTL

12331

Description

12331 AV-50 THREADLOCKER ADHESIVE ; 50ML BOTTLE HI-STR/MED VIS 8030000812336

Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Metal Part and Assembly; Red

Part #

12331

BDI #
24050815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

116.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 116.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
AV - Hi-Strength/Med-Thickness
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0123 | MIL-S-22473 Grade AV
Other Features
Anaerobic Technology | Viscosity 100 To 250 CP | Torque Prevailing 100 to 250 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
12331
Weight / LBS
0.18
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Metal Part and Assembly; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh