Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

246 BLUE 10ML IDH 196508 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-29513-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MDN8aW1hZ2UvanBlZ3xhR0U1TDJoak1TOHhNRFUxTnpJek16QXpOek0wTWk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWprMU1UTmZRbFJNWHpNd01IZ3pNREF1YW5CbnwxOWNkYWNmMDhmN2MxOGUyYTkzOTU5ZjJkZTIxZjdlZmQzMmNiMGQ4MDI0ZGRlNGRmZGIwNmU4NjgyNGVkMzli
1055685 Threadlocker 

LOCTITE LOCTITE

246 BLUE 10ML IDH 196508

Description

246 BLUE 10ML IDH 196508 THREADLOCKER ; 29513 HIGH TE RESISTANCE 10EA/CS

Anaerobic Threadlocker; High Temperature; Bottle; 10 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue

Part #

196508

BDI #
1055685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

368.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 368.74 / case
$ 369.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
EAN
0079340295131
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
246
Manufacturer's Description
Loctite 246 High Temperature; Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.11 Percentage | 22 g/l
Other Features
Anaerobic Technology | Viscosity 2600 CP | Torque Breakaway 170; Prevailing 48 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29513
Weight / LBS
0.046
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 10 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh