https://www.bdiexpress.com/medias/INDDEVACSRYX-2301-NOZZLE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5OHxpbWFnZS9qcGVnfGFHRXhMMmd3TlM4NU9ETTBOVFUzTmpNMk5qTTRMMGxPUkVSRlZrRkRVMUpaV0Y4eU16QXhYMDVQV2xwTVJWOHpNREI0TXpBd0xtcHdad3xjMDg2NTM4MmUwNzQ2NmRlYzY3NGQwNzZmMGI2N2FmOTE2NTY0NWJmNjM2MThhMGRiNDI5NDcxODMzMmZjMTc0
DEVCON
DEVCON
15047
DEVCON DEVCON
Description
15047 ADHSEIVE MIXING NOZZLE ; 0.394" OPEN 10:1 400ML CARTRIDGE 20/CS
Mixing Nozzle; Size 10 MM DIA
Part #
15047
BDI #
17116728
Details
7.91538405
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/15047/p/17116728
Your Price
$ 7.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.023
EAN
0078143150470
Product Group - BDI
G00268
Product Name
Nozzle
Product Description
Mixing Nozzle
Size if applicable
10 MM DIA
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://itwperformancepolymers.com
Weight / LBS
0.14
Long Description
Mixing Nozzle; Size 10 MM DIA