

LOCTITE
LOCTITE
570594
LOCTITE LOCTITE
Description
570594 TAPER DISPENSE NEEDLE ; 20GA 1 SS PINK 1000EA/PAK
Stainless Steel Dispense Tip; Size 20 Gauge | 1 IN; For Adhesive Dispenser
Part #
570594
BDI #
1056582

Details
1037.7662
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Chemical-Accessories/570594/p/1056582
Your Price
$ 1,037.77 / each
$ 1,037.77 / each BDIExpress
$ 1,037.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
1.134
EAN
0079340982253
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
20 Gauge | 1 IN
Other Features
Pink Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98225
Weight / LBS
2.5
Long Description
Stainless Steel Dispense Tip; Size 20 Gauge | 1 IN; For Adhesive Dispenser