Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 720225
24855987 Chemical Accessories 

LOCTITE LOCTITE

720225

Description

720225 MIXING NOZZLE ; LUER TIP 50ML 6.3MM DIA X 6" L 10/PK

Mix Nozzle; Size 50 Ml | 6.3 MM DIA X 6 IN L; For Epoxy and Other Two Part Adhesive Dispenser

Part #

720225

BDI #
24855987

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.27 / pack BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.1
EAN
0079340984547
Product Group - BDI
G00268
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
50 Ml | 6.3 MM DIA X 6 IN L
Other Features
Luer Tip Accept Dispense Needle | 21 Elements | 1:1; 2:1 and 4:1 Mix Ratio
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Long Description
Mix Nozzle; Size 50 Ml | 6.3 MM DIA X 6 IN L; For Epoxy and Other Two Part Adhesive Dispenser