https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01405-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NjV8aW1hZ2UvanBlZ3xhR0V6TDJnMFpDOHhNRGN4TVRJNU16UTJNRFV4TUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME1EVmZVRXhmTXpBd2VETXdNQzVxY0djfGRkNDM1MzE3OWY2NjI2NDQ0MzYxYWIzMzhjZDMzOTYyNzlkMGNjNGZkNTc0OGRkYTVlN2U2YWJhNDQ0MzBmMDk
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01405-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NjV8aW1hZ2UvanBlZ3xhR0V6TDJnMFpDOHhNRGN4TVRJNU16UTJNRFV4TUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME1EVmZVRXhmTXpBd2VETXdNQzVxY0djfGRkNDM1MzE3OWY2NjI2NDQ0MzYxYWIzMzhjZDMzOTYyNzlkMGNjNGZkNTc0OGRkYTVlN2U2YWJhNDQ0MzBmMDk
LPS
LPS
01405
LPS LPS
Description
01405 PRESOLVE ORANGE DEGREASER ; CLEAR SLIGHTLY OFF WHITE 5 GAL
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 5 Gal Container Size
Part #
01405
BDI #
600191
Details
1056.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/01405/p/600191
Your Price
$ 1,056.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
17.24
EAN
0078827014050
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley
Tradename
PRESOLVE
Manufacturer's Description
Presolve Orange Degreaser
Color
Clear Slightly Off White
Container Size value And um
5 Gal
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Dispensed Liquid: 40 Deg C
Odor
Naphtha or Orange
Conformance to Certificate
AMS 1525B | NSF C1
Other Features
Low Residue | High Performance | Non Conductive | Non Chlorinated | Removes Grease - Tar - Oil
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01405
Weight / LBS
38
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


