https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01422-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MzV8aW1hZ2UvanBlZ3xhREprTDJnNE15OHhNRGN4TVRJM09URTBNRGc1TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME1qSmZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3xhNGIxZTliNGFkMmU1MjJlMmIxZDlkMGQzOTdkYThkYmE0ZjFmNjZlNTVlYmQ3ZGVjMGE0N2ZjMDExNDAyZGJh
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01422-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MzV8aW1hZ2UvanBlZ3xhREprTDJnNE15OHhNRGN4TVRJM09URTBNRGc1TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME1qSmZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3xhNGIxZTliNGFkMmU1MjJlMmIxZDlkMGQzOTdkYThkYmE0ZjFmNjZlNTVlYmQ3ZGVjMGE0N2ZjMDExNDAyZGJh
LPS
LPS
01422
LPS LPS
Description
01422 PRESOLVE ORANGE DEGREASER ; TRIGGER CAN 20OZ 12/CASE
General Purpose Cleaner; Degreaser; Multi Purpose; Trigger Spray; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 20 Oz Container Size
Part #
01422
BDI #
600189
Details
649.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/01422/p/600189
Your Price
$ 649.93 / case
$ 650.00 / case BDIExpress
$ 650.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
7.71
EAN
0078827014227
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley
Tradename
PRESOLVE
Manufacturer's Description
Presolve Orange Degreaser
Color
Clear Slightly Off White
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Dispensed Liquid: 40 Deg C
Odor
Naphtha or Orange
Conformance to Certificate
AMS 1525B | NSF C1
Other Features
Low Residue | High Performance | Non Conductive | Non Chlorinated | Removes Grease - Tar - Oil
Net Weight
20 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01422
Weight / LBS
1.417
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Trigger Spray; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


