https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-02701-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODF8aW1hZ2UvanBlZ3xhREppTDJnd09DOHhNRFUxTnpRek5UVTNOak0xTUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURJM01ERmZRMDVmTXpBd2VETXdNQzVxY0djfGUzZDQ3YzYxMzYyMzFiZGM5Y2E2YWU1ZWUwY2I5ZGIxMjlmNTY2N2U1NWQ2MTA0NDlhMGQ2MjdhYTJjZjAyY2Y
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-02701-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODF8aW1hZ2UvanBlZ3xhREppTDJnd09DOHhNRFUxTnpRek5UVTNOak0xTUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURJM01ERmZRMDVmTXpBd2VETXdNQzVxY0djfGUzZDQ3YzYxMzYyMzFiZGM5Y2E2YWU1ZWUwY2I5ZGIxMjlmNTY2N2U1NWQ2MTA0NDlhMGQ2MjdhYTJjZjAyY2Y
LPS
LPS
02701
LPS LPS
Description
02701 PRECISION CLEAN DEGREASER ; CONCENTRATE 1 GAL 4/CASE
General Purpose Cleaner; Degreaser; Multi Purpose; Can; Liquid; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 1 Gal Container Size
Part #
02701
BDI #
600195
Details
380.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/02701/p/600195
Your Price
$ 380.07 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
17.24
EAN
0078827027012
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment
Manufacturer's Description
Precision Clean Multi-Purpose Cleaner/Degreaser
Color
Turquoise
Container Size value And um
1 Gal
Substrate Material
All Surfaces Except Magnesium
Odor
Citrus
Conformance to Certificate
AMS 1526A | AMS 1550B | ASTM F-519 Type 1C | NSF C1
Other Features
Biodegradable | Rinse | Concentrated | Alkaline Formula Inhibits Flash Rusting
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02701
Weight / LBS
9.5
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Can; Liquid; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


