Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02720 https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-02720-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTd8aW1hZ2UvanBlZ3xhR1F4TDJnNU5DOHhNRGN4TVRJM09UWTVOemsxTUM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURJM01qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58OGYzMDZiNzExMmFiZjY5NGE0NDVmNDZmYTNkNjg1YTY3MDRhMzUxOWZiZmZkNmRmYzUzZGJhOWRhNzI2OWQ1MA
600194 General Purpose Cleaners 

LPS LPS

02720

Description

02720 CLEANER DEGREASER ; 18OZ 12/CS

General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 18 Oz Container Size

Part #

02720

BDI #
600194

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

324.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 324.45 / case
$ 325.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
8.16
EAN
0078827027203
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment
Manufacturer's Description
Precision Clean Multi-Purpose Cleaner/Degreaser
Color
Turquoise
Container Size value And um
18 Oz
Substrate Material
All Surfaces Except Magnesium
Degree of Flashpoint value And um
Below 22.8 Deg C
Odor
Citrus
Conformance to Certificate
AMS 1526A | AMS 1550B | ASTM F-519 Type 1C | NSF C1
Other Features
Biodegradable | Rinse | Ready to Use | Alkaline Formula Inhibits Flash Rusting
Net Weight
18 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02720
Weight / LBS
1.5
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Carbon Block | Engine | Exhaust Hood | Fork Lift | Graffiti | Marine | Tank | Varnish | Engine | Compressor | Food Processing Equipment; Turquoise; 18 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh