https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04320-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjZ8aW1hZ2UvanBlZ3xhR1JsTDJnMU15OHhNRFUxTnpRek5qRTJOakUzTkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRek1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ZmQ4NjViZTc0MThlYTMyYjJhZDFmZjAxZTBmZDY4ZGU5ZjZjYTY2ZjA5ZDNjM2Y2NDQyOTliYzFmNDE0ZjZkZA
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04320-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjZ8aW1hZ2UvanBlZ3xhR1JsTDJnMU15OHhNRFUxTnpRek5qRTJOakUzTkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRek1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ZmQ4NjViZTc0MThlYTMyYjJhZDFmZjAxZTBmZDY4ZGU5ZjZjYTY2ZjA5ZDNjM2Y2NDQyOTliYzFmNDE0ZjZkZA
LPS
LPS
04320
LPS LPS
Description
04320 INDUSTRIAL CLEANERS DEGREASER ; 15OZ AEROSOL 12/CS
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 15 Oz Container Size
Part #
04320
BDI #
600207
Details
564.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/04320/p/600207
Your Price
$ 564.60 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
6.8
EAN
0078827043203
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator
Manufacturer's Description
A-151 Solvent/Degreaser
Color
Clear
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
70 Deg C
Odor
Characteristic
Conformance to Certificate
NSF C1
Other Features
No Residue | Controlled Evaporation | Non Conductive | Inverta Spray Valve | Non Chlorinated | Removes Grease - Oil
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
04320
Weight / LBS
1.25
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 15 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


