https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04920-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTN8aW1hZ2UvanBlZ3xhRGhtTDJnMVlTOHhNRGN4TVRJNE1EUTRORE00TWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRNU1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YTI3NGIwMjM2NjFmMGM0YTQxYWEwNmJmMjk3NjFiZGY5Y2E3Mjg4OGNiMmM3NDExZDgzNjVmYjQxNzJjZjUxOQ
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-04920-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTN8aW1hZ2UvanBlZ3xhRGhtTDJnMVlTOHhNRGN4TVRJNE1EUTRORE00TWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURRNU1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YTI3NGIwMjM2NjFmMGM0YTQxYWEwNmJmMjk3NjFiZGY5Y2E3Mjg4OGNiMmM3NDExZDgzNjVmYjQxNzJjZjUxOQ
LPS
LPS
04920
LPS LPS
Description
04920 F-104 SOLVENT DEGREASER ; 15OZ AEROSOL 12/CS
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool; Clear; 15 Oz Container Size
Part #
04920
BDI #
600210
Details
424.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/04920/p/600210
Your Price
$ 424.36 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
6.8
EAN
0078827049205
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool
Manufacturer's Description
F-104 Deg Solvent/Degreaser
Color
Clear
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Dispensed Liquid: 40 Deg C
Odor
Mild Orange
Other Features
Heavy Duty | No Residue and Rinse | Controlled Evaporation | Non Conductive | Inverta Spray Valve
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
04920
Weight / LBS
1.25
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Aircraft Structure | Chain and Cable | Crane | Motor | Fork Lift | Gasoline Engine | Landing Gear | Power Tool; Clear; 15 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


