https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-05501-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTF8aW1hZ2UvanBlZ3xhR0psTDJnM1pDOHhNREF5T0RVMU9UTXdNalk0Tmk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURVMU1ERmZRMDVmTXpBd2VETXdNQzVxY0djfDc4ZjhmMWQ5MTVhMmFmMDg2MTM1MjdhMDNlYTFjYmI5MmZlNWFhYWNhNGI0NjAyNzE2NzhkMzZhNTU0YjY4MmI
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-05501-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTF8aW1hZ2UvanBlZ3xhR0psTDJnM1pDOHhNREF5T0RVMU9UTXdNalk0Tmk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURVMU1ERmZRMDVmTXpBd2VETXdNQzVxY0djfDc4ZjhmMWQ5MTVhMmFmMDg2MTM1MjdhMDNlYTFjYmI5MmZlNWFhYWNhNGI0NjAyNzE2NzhkMzZhNTU0YjY4MmI
LPS
LPS
05501
LPS LPS
Description
05501 ALL-PURPOSE CLEANER ; 1GAL BFX 4/CS
General Purpose Cleaner; Multi Purpose; Can; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple
Part #
05501
BDI #
24881555
Details
216.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/05501/p/24881555
Your Price
$ 216.30 / case
$ 217.00 / case BDIExpress
$ 217.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
16.78
EAN
0078827055015
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle
Manufacturer's Description
BFX All-Purpose Cleaner
Color
Purple
Substrate Material
All Surfaces Except Magnesium
Odor
Sassafras
Conformance to Certificate
NSF C1
Other Features
Biodegradable | Excellent Rinse | Non Corrosive | No Butyl | Removes Dirt - Oil
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
05501
Weight / LBS
9.25
Long Description
General Purpose Cleaner; Multi Purpose; Can; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


